Perforated Panel Add-On For Assembly Trolley - With 2 Perforated Panels In White Aluminium

Order Code: ZT2674806S

£459.99 Inc VAT (20%)


Description

Perforated panel add-on for assembly trolley, with 2 perforated panels in white aluminium, LxW 1086 x 960 mm. Supplied = assembled. Length = 1086 mm. Width = 960 mm. Material = steel. Colour = light blue RAL 5012. Product type = perforated panel systems. Easy to fit at a later stage. Add-on for assembly trolley in light blue RAL 5012, complete with 2 perforated panels in white aluminium RAL 9006. Width x height 1086 x 960 mm. Perforated panel accessories can be found under accessories. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Perforated Panel Add-On For Assembly Trolley - With 2 Perforated Panels In White Aluminium
  • Colour
    Reseda Green
  • Product Type
    Perforated Panel Systems
  • Material
    Steel
  • Supplied
    Assembled
  • Width
    960mm
  • Length
    1086mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome