Perforated Panel For Tool Holder, Length 533mm, Gentian Blue

Order Code: ZT2727676S

£109.99 Inc VAT (20%)


Description

Perforated panel for tool holder, length 533 mm, gentian blue. Supplied = assembled. Length = 533 mm. Width = 457 mm. Material = sheet steel, powder coated. Colour = gentian blue RAL 5010. Product type = perforated panels. For more space, order and overview in the workshop and factory. Crucial for implementing LEAN methods in the factory. Professional quality for industrial use. Stable, powder coated sheet steel panels with square holes (9.2 x 9.2 mm) in continuous 38.1 mm matrix for free positioning of tool hooks and for connecting panels.

See full description
Specifications for Perforated Panel For Tool Holder, Length 533mm, Gentian Blue
  • Product Type
    Perforated Panels
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • Width
    457mm
  • Material
    Sheet Steel, Powder Coated
  • Length
    533mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome