QUICK ON Storage Box, LxWxH 200 X 130 X 130mm, Melon Yellow

Order Code: ZT2728359S

£69.99 Inc VAT (20%)


Description

QUICK ON storage box, LxWxH 200 x 130 x 130 mm, melon yellow. Supplied = pre-assembled, final assembly by customer. Length = 200 mm. Width = 130 mm. Height = 130 mm. Colour = melon yellow RAL 1028. Product type = accessories for machine protective fencing. The QUICK ON system provides a wide range of accessories that ensure safety equipment can be kept clean and tidy. The organisation system is a practical everyday aid that help to ensure all documents, tools and information can be found in the right place. Unnecessary delays and downtime are minimised. The QUICK ON storage box is intended for use together with the QUICK ON storage shelf and the QUICK ON box holder.

See full description
Specifications for QUICK ON Storage Box, LxWxH 200 X 130 X 130mm, Melon Yellow
  • Colour
    Melon Yellow
  • Width
    130mm
  • Height
    130mm
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome