Rollcab 3 Drawer & Utility Seat

Order Code: ZT2622302S

£719.99 Inc VAT (20%)


Description

• Constructed from heavy gauged steel with steel inner walls for extra strength and durability.
• Heavy-duty 45mm ball-bearing drawer slides provide superior performance and carry heavier loads.
• Fitted with Ø125mm castors with black chrome hubcaps, two swivel locking castors and two fixed.
• Rollcab design features two lockable side cabinets with pegboard and storage tray in each.
• In-built storage for three drawer utility toolbox seat with 30mm cushion, two locking castors and two swivel.
• Rust and solvent resistant tough industrial powder coat paint finish.
• All drawers supplied with 2mm EVA drawer liner and 6mm EVA top mat.
• Supplied with two keys for main rollcab and two keys for utility seat.
• Overall Size (inc. castors) : 679 x 461 x 986mm.
• Model No. AP556CSHV

See full description
Specifications for Rollcab 3 Drawer & Utility Seat
  • MFR Part No.
    AP556CSHV
  • Nett Weight
    46.6kg
  • Weight
    46.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome