Shelf Divider, Zinc Plated, Pack of 10, for Shelf Depth 600 mm

Order Code: ZT3150100S

£279.99 Inc VAT (20%)


Description

Shelf divider, zinc plated, pack of 10, for shelf depth 600 mm. Supplied = flat pack. Height = 140 mm. For depth = 600 mm. Product type = accessories for boltless shelving units. Max. number of shelf dividers per shelf level 17 items for 1000 mm shelf width. 23 items for 1300 mm shelf width.

Specifications for Shelf Divider, Zinc Plated, Pack of 10, for Shelf Depth 600 mm
  • Finish
    Zinc Plated
  • Pack Quantity
    10
  • Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome