LOTS OF STORAGE: 4-tier open shelving and 4-tier cupboard shelving to store up to 12 pairs of shoesADJUSTABLE SHELF: Shelves can be adjusted up and down within 6.5 cm to fit various sizesPREMIUM MATERIAL: High-quality E1 chipboard with melamine finish and PVC edge for easy maintenance and lasting durability. Anti-tipping design on the back to provide more safety.UNIVERSAL FIT: Stylish and elegant design with realistic wood grain, ideal for domestic or commercial useOverall Dimension: 83L x 30W x 90H cm. Assembly required. ATTENTION: Not suitable for shoe sizes over 8 UK.