Single 1m Perforated Panel with 15 Piece Hook Kit 14030110.16

Order Code: ZT1021452X

£92.99 Inc VAT (20%)


Description

The perfo panel range provides ideal wall storage for various tools and work components, improving organisation and accessibility in various industrial spaces. Made from durable sheet steel with a light grey epoxy powder coating, these perforated panels resist marking and ensure long-lasting use. Supplied with a hook kit, these panels allow easy hanging and positioning of tools. The hooks are zinc-plated or epoxy powder-coated for added durability.

Features and Benefits
• Perforated panels come with pre-punched mounting points for easy installation
• Safety end caps on all hooks ensure secure and safe tool storage
• Quick fix perfolock system allows hooks to be repositioned effortlessly for maximum convenience
• Available in a range of sizes and hook kits to meet your specific storage needs

Typical Applications
• Ensures tools are organised and within reach for quick and efficient repairs
• Presenting tools and accessories in a neat and accessible manner for customers on a retail display

See full description
Specifications for Single 1m Perforated Panel with 15 Piece Hook Kit 14030110.16
  • Overall Depth
    28mm
  • MFR Part No.
    14030110.16
  • Number of Panels
    1
  • Finish
    Powder-coated
  • Overall Height
    457mm
  • Product Material
    Steel
  • Colour
    Light Grey
  • Product Type
    Perfo Panel
  • Number of Pieces
    16
  • Overall Width
    1000mm
  • Height
    1000mm
  • Depth
    28mm
  • Series
    Perforated
  • Width
    457mm
  • Additional Features
    15-Piece Hook Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome