COMPACT DESIGN: Slimline in size to fit into narrow spots easily, whilst efficiently bringing out more space into the bathroom.TWO DRAWERS: A large and a small, provides room for keeping all your toiletries, cleaning products and other bathroom essentials together and organised. Also features front and top open compartment for extra holding room.PARTICLE BOARD BODY: A solid and durable construction, it is able to withstand light daily use. FOUR WHEELS: Easy to move around, two can be locked so it keeps in place.BLACK HANDLES: A beautiful contrasting look to the fresh white frame: DIMENSIONS: 68.5H x 18W x 30Dcm. Bottom cabinet inner: 28H x 14.5W x 28Dcm.MAXIMUM LOAD 15KG. ASSEMBLY REQUIRED.