Stainless Steel Can Holder, For Stainless Steel Perforated Panel, LxWxH 280 X 105 X 70mm

Order Code: ZT2745778S

£119.99 Inc VAT (20%)


Description

Stainless steel can holder, for stainless steel perforated panel, LxWxH 280 x 105 x 70 mm. Supplied = assembled. Length = 280 mm. Width = 105 mm. Height = 70 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Ideal for all areas with stringent hygienic requirements, for damp rooms, outdoor areas, etc. Easy to clean. Resistant to many chemicals. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. Hole diameter 3 x 70 mm. Length x width x height 280 x 105 x 70 mm. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Can Holder, For Stainless Steel Perforated Panel, LxWxH 280 X 105 X 70mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Supplied
    Assembled
  • Width
    105mm
  • Height
    70mm
  • Length
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome