Stainless Steel Storage Box, For Stainless Steel Perforated Panel, LxWxH 283 X 155 X 55mm

Order Code: ZT2745799S

£119.99 Inc VAT (20%)


Description

Stainless steel storage box, for stainless steel perforated panel, LxWxH 283 x 155 x 55 mm. Supplied = assembled. Length = 283 mm. Width = 155 mm. Height = 55 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Ideal for all areas with stringent hygienic requirements, for damp rooms, outdoor areas, etc. Easy to clean. Resistant to many chemicals. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. Length x width x height 283 x 155 x 55 mm. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Storage Box, For Stainless Steel Perforated Panel, LxWxH 283 X 155 X 55mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Width
    155mm
  • Supplied
    Assembled
  • Height
    55mm
  • Length
    283mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome