Stainless Steel Umbrella Stand, HxØ495 X 244mm, Perforated Panel

Order Code: ZT2678588S

£133.99 Inc VAT (20%)


Description

Stainless steel umbrella stand, Hx 495 x 244 mm, perforated panel. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Height = 495 mm. Diameter = 244 mm. Number of openings = 1 pcs. Umbrella stand model = perforated sheet metal. Weight = 1.34 kg. Product type = umbrella stands. Suits every entrance area outstandingly. Lends an attractive flair while also remaining inconspicuous. Rubber base ring to prevent corrosion when wiping the floor and scratches on the floor.

See full description
Specifications for Stainless Steel Umbrella Stand, HxØ495 X 244mm, Perforated Panel
  • Material
    Stainless Steel
  • Product Type
    Umbrella Stands
  • Colour
    Silver
  • No. of Openings
    1
  • Diameter
    244mm
  • Weight
    1.34kg
  • Supplied
    Assembled
  • Height
    495mm
  • Umbrella Stand Model
    Perforated Sheet Metal