Tool Accessories Organiser Case Twin Pack

Order Code: ZT1739430S

£15.99 Inc VAT (20%)


Description

With 9 compartments, tools and other itrems can be organoised seperately to allow whoever owns it to know instanly where to look. Single clip closure to ensure the safety of the items inside. Durable polypropylene construction which is strong enough to hold all items safely. Easy to set up and use.Specifications- Material: Polypropylene, Depth: 245mm, Height: 910mm, Width: 409mm

See full description
Specifications for Tool Accessories Organiser Case Twin Pack
  • Height
    910mm
  • Width
    409mm
  • Product Type
    Organiser Case
  • Depth
    245mm
  • Material
    Polypropylene
  • Number of Compartments
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome