Universal Holder, Adjustable, HxWxD 640 X 280 - 500 X 500 mm

Order Code: ZT3150200S

£399.99 Inc VAT (20%)


Description

Universal holder, adjustable, HxWxD 640 x 280 - 500 x 500 mm. Supplied = partially assembled. Width = 500 mm. Height = 640 mm. Depth = 500 mm. Product type = accessories for workplace systems. For printers, computers, universal small load carrier containers, waste containers etc. Width individually adjustable from 280 to 500 mm during assembly. Easy to bolt under the tabletop. Universal holder, HxWxD 640 x 280 - 500 x 500 mm. The width of the universal holder can be changed during assembly. Can be positioned under the tabletop to suit requirements (providing there is sufficient space under the table) Load capacity: max. 35 kg.

See full description
Specifications for Universal Holder, Adjustable, HxWxD 640 X 280 - 500 X 500 mm
  • Height
    640mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome