Utensil Basket, For Double Mobile Buckets, Height 145mm

Order Code: ZT2738651S

£69.99 Inc VAT (20%)


Description

Utensil basket, for double mobile buckets, height 145 mm. Supplied = pre-assembled, final assembly by customer. Length = 300 mm. Width = 135 mm. Height = 145 mm. Material = metal. Product type = accessories for cleaning trolleys. For cleaning utensils. As a practical supplement for the cleaning trolleys for transporting cleaning agents and utensils.

See full description
Specifications for Utensil Basket, For Double Mobile Buckets, Height 145mm
  • Product Type
    Accessories for Cleaning Trolleys
  • Material
    Metal
  • Width
    135mm
  • Height
    145mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome