VARIOPLUS PRO Small Parts Cabinet, HxWxD 285 X 300 X 135mm, 17 Drawers, 18 Dividers

Order Code: ZT2692970S

£92.99 Inc VAT (20%)


Description

VARIOPLUS PRO small parts cabinet, HxWxD 285 x 300 x 135 mm, 17 drawers, 18 dividers. Supplied = assembled. Housing height = 285 mm. Housing width = 300 mm. Housing depth = 135 mm. Housing material = polystyrene. Housing colour = black, blue. Drawer material = polypropylene. Drawer colour = transparent. Number of drawers = 17 pcs. Number/size of drawers = 10 pcs. HxWxD 36x54x130 mm, 4 pcs. HxWxD 36x68x130 mm, 2 pcs. HxWxD 38x138x130 mm, 1 pc. HxWxD 36x275x130 mm. Drawer division = 18 dividers. Product type = small parts storage. Recyclable. Resistant to grease and oil. Highly impact resistant. Keep things organised in the smallest of spaces. Prepared for wall suspension. Pocket for insertion labels on the recessed grip. Professional small parts cabinet for small parts and larger items. Particularly versatile options for use due to small and large drawers. Two housing sizes with different fittings. Dividers supplied complete.

See full description
Specifications for VARIOPLUS PRO Small Parts Cabinet, HxWxD 285 X 300 X 135mm, 17 Drawers, 18 Dividers
  • Number of Drawers
    17
  • Product Type
    Small Parts Storage
  • Drawer Colour
    Transparent
  • Supplied
    Assembled
  • Drawer Division
    18 Dividers
  • Housing Depth
    135mm
  • Housing Height
    285mm
  • Housing Colour
    Black, Blue
  • Housing Material
    Polystyrene
  • Drawer Material
    Polypropylene
  • Housing Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome