VARIOPLUS PRO Small Parts Cabinet, HxWxD 525 X 300 X 135mm, 10 Drawers, 11 Dividers

Order Code: ZT2692850S

£109.99 Inc VAT (20%)


Description

VARIOPLUS PRO small parts cabinet, HxWxD 525 x 300 x 135 mm, 10 drawers, 11 dividers. Supplied = assembled. Housing height = 525 mm. Housing width = 300 mm. Housing depth = 135 mm. Housing material = polystyrene. Housing colour = black, blue. Drawer material = polypropylene. Drawer colour = transparent. Number of drawers = 10 pcs. Number/size of drawers = 3 pcs. HxWxD 84x90x130 mm, 6 pcs. HxWxD 84x140x130 mm, 1 pc. HxWxD 84x275x130 mm. Drawer division = 11 dividers. Product type = small parts storage. Recyclable. Resistant to grease and oil. Highly impact resistant. Keep things organised in the smallest of spaces. Prepared for wall suspension. Pocket for insertion labels on the recessed grip. Professional small parts cabinet for small parts and larger items. Particularly versatile options for use due to small and large drawers. Two housing sizes with different fittings. Dividers supplied complete.

See full description
Specifications for VARIOPLUS PRO Small Parts Cabinet, HxWxD 525 X 300 X 135mm, 10 Drawers, 11 Dividers
  • Product Type
    Small Parts Storage
  • Number of Drawers
    10
  • Drawer Colour
    Transparent
  • Supplied
    Assembled
  • Housing Height
    525mm
  • Housing Width
    300mm
  • Housing Material
    Polystyrene
  • Drawer Division
    11 Dividers
  • Housing Colour
    Black, Blue
  • Drawer Material
    Polypropylene
  • Housing Depth
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome