Wooden 4 Drawer Shoes Cabinet Multi Flip Down Shelf Drawer Organizer - White

Order Code: ZT3351669S

£109.99 Inc VAT (20%)


Description

SPACIOUS STORAGE: Features four pull-out drawers, each fitted with two shelves, holding up to 16-24 pairs of shoes.ADJUSTABLE SHELF: Shelves can be adjusted up and down for 2 levels to fit various sizes.QUALITY MATERIAL: Quality particleboard forms a strong structure to hold up to 50kg.UNIVERSAL FIT: Clean and simple design can blend into all style decors seamlessly.DIMENSIONS: 120L x 24W x 81Hcm. Maximum weight capacity: 50kg. Max Shoe Size: EU 42. Assembly required.

See full description
Specifications for Wooden 4 Drawer Shoes Cabinet Multi Flip Down Shelf Drawer Organizer - White
  • Colour
    White
  • Product Type
    Shoes Cabinet
  • Weight Capacity
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome