Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pegboards & Accessories
14018004 Half Length 1/2" Socket Holder
By Bott
Order Code:
ZT1021357X
£7.29
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
7.29
https://www.zoro.co.uk/shop/storage-and-handling/pegboards-and-accessories/14018004-half-length-half-inch-socket-holder/p/ZT1021357X
Add to quotation
Schedule an order and save 5%
View all Pegboards & Accessories
Description
Width: 225mm.
Specifications
Specifications for 14018004 Half Length 1/2" Socket Holder
Product Type
Socket Holder
MFR Part No.
14018004
Overall Width
225mm
Colour
Zinc Finish
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome