0
1

14020002 Hexagon Key Holder

Order Code: ZT1021123X

£5.29 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Hexagon Key Holder - 140 200 02
The accessories are quickly secured to our Perfo panels with our perfolock and may be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. The standard kits provide easy selection and ordering for Perfo accessories. For custom layouts choose from our range of Perfo accessories. Securely fastened to panels in seconds with perfolock clips. Remove or reposition as required. Hook ends capped for safely.

See full description
Specifications for 14020002 Hexagon Key Holder
  • Product Type
    Hexagon Key Holder
  • Overall Width
    112mm
  • Finish
    Zinc Plated
  • Colour
    Zinc Finish
  • Product Material
    Steel
  • MFR Part No.
    14020002
  • Height
    90mm
  • Width
    115mm
  • Depth
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome