820440 Perfo Nova Face Shield

Order Code: ZT1177450X

£28.99each Inc VAT (20%)
£579.80 minimum order value

Minimum order quantity: 20.
Get 3 in 13-18 working days

Description

The Perfo Nova Faceshield is ideal for all industrial applications. The flip-up face shield is fitted with a 21cm visor, which allows for excellent coverage of the face and neck area.

Designed to protect against chemical splash and hot flying particles, the replaceable visor resists heat up to 125 degrees.

Features and Benefits
• Browguard and headband is ratchet adjustable for a secure fit
• Impact and heat resistant for protection during a range of applications
• 92% visible light transmission for good visibility
• Absorbs up to 99.5% of UV rays
• Resistant to most solvents, acids and alkalis
• Resistant to molten metal penetration
• Replacement visors readily available

Standards
• EN 166 2.3.B9

See full description
Specifications for 820440 Perfo Nova Face Shield
  • Shield Colour
    Clear
  • Standards Met
    EN 166-39B
  • Lens Type
    Polycarbonate
  • Series
    Perfo Nova
  • MFR Part No.
    820440
  • Product Type
    Faceshield
  • Pack Quantity
    1
  • Material
    Polycarbonate
  • Colour
    Clear/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome