Perfo Single Tool Hook, Packs of 5


£5.19 Inc VAT (20%)
Up to 6.5% off

See 5 Product Variants
£5.19

Description

For use on perforated panels, these tool hooks are manufactured from high quality steel with a durable zinc plated finish. Each hook fits to a perfo panel with quick fix perfolock clip on design, enabling easy re-positioning. Completed by a safety end cap on the prong and supplied as a pack of 5. Available in a variety of sizes to suit your needs.

Features and Benefits
• Quickly secured to Perfo panels with perfolock and may be repositioned at any time
• All items are manufactured from sheet steel and are galvanised to give a long, corrosion resistant life
• Safety cap on end prong minimises the risk of injury
• Supplied in packs of 5 for convenience

Typical Applications
• Workshops
• Sheds
• Garages

Feature Attributes

Finish:
Galvanised
Product Material:
Steel
Height:
60 mm
Depth:
50 mm
Width:
20 mm
Product Type:
Tool Hook
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome