0
1

Perfo Spring Clips, Packs of 5


£6.59 Inc VAT (20%)
Up to 4% off

See 7 Product Variants
£6.59

Description

These spring clips are designed to attach to Bott® perfo panels to allow you to store your tools and components effectively. Sold as packs of 5 in various sizes, the product is manufactured from steel and possesses a zinc plating. The accessories are quickly secured to Perfo panels with the perfolock system and may be repositioned at any time.

Features and Benefits
• Perfolock system allows the spring clips to quickly and easily be attached to Bott® perfo panels
• Can be repositioned with ease to meet your storage requirements
• Manufactured from steel for durability
• Zinc plating protects the product from corrosion as well as wear and tear
• Available in a variety of sizes to suit your needs, all supplied in packs of 5

Typical Applications
• Workshops
• Institutional
• Industrial

Feature Attributes

Finish:
Galvanised
Product Type:
Clip
Number of Pieces:
5
Colour:
Zinc Finish
Overall Height:
60 mm
Product Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome