Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pegboards & Accessories
Rear Panel Board - 2477025
By Gedore
Order Code:
ZT2469274S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/storage-and-handling/pegboards-and-accessories/rear-panel-board-2477025/p/ZT2469274S
Add to quotation
View all Pegboards & Accessories
Description
Square perforation 10 x 38 mm GEDORE blue Including attachment material
Specifications
Specifications for Rear Panel Board - 2477025
Material
Sheet Steel
Product Type
Perforated Metal Back Panels
Height
715mm
Width
1.02mm
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome