Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Pegboards & Accessories
Roll Holder
By Bott
1 Review
Order Code:
ZT1021374X
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Order by 5pm,
get it
Tomorrow
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/storage-and-handling/pegboards-and-accessories/roll-holder/p/ZT1021374X
Add to quotation
Schedule an order and save 5%
View all Pegboards & Accessories
Description
Perf accessory.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Roll Holder
Model Number
14022031.16
MFR Part No.
14022031.16
Colour
Grey
Additional Features
Powder coated sheet steel
For Use With
Perfo panel
Width
100mm
Mount Type
Wall Mounted
Height
455mm
Length
200mm
Type
Roll Holder
Capacity
Single Roll
Series
Perfo
Material
Steel
Depth
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome