3 x Metal Storage Lockers - Four Doors Red

Order Code: ZT5359198S

£799.99 Inc VAT (20%)


Description

Metal Lockers For Gyms School & Offices Create a storage location that is secure & spacious for your clients staff students or customers with these 4 Door Steel Changing Room Lockers. Measuring 180cm high x 45cm deep x 38cm wide the locker unit provides loads of space for securely storing personal belongings. * 3 x Four door metal locker unit comes fully assembled * Cam lock mechanism with 2 keys for each door * Made from strong powder coated steel with red doors & a grey frame * Each door has air vents to help prevent any nasty smells * Name/number card holder on the front of each door * FREE 2 magnets & name cards to customise your lockers * Dimensions: 45cm D x 38cm W x 180cm H Four Door Locker Storage With space & security for up to four people these metal lockers can be used separately or to fill out a locker changing room just buy two or more units to create your own office gym or school locker room system.

See full description
Specifications for 3 x Metal Storage Lockers - Four Doors Red
  • Number of Doors
    4
  • Colour
    Red Doors
    Grey Frame
  • Product Type
    Metal Lockers
  • Material
    Powder Coated Steel