Cube Locker Anti Bacterial HxWxD 350 x 400 x 450 mm Light Grey

Cube Locker Anti Bacterial HxWxD 350 x 400 x 450 mm Light Grey

Order Code: ZT4132145SCopy

£114.99 Inc VAT (20%)


Description

Cube locker, anti bacterial, HxWxD 350 x 400 x 450 mm, light grey RAL 7035. Supplied = assembled. Height = 350 mm. Depth = 450 mm. Width = 400 mm. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 400 mm. Material = steel, powder coated. Locker height = 350 mm. Internal fittings = without interior fittings. Model = anti-bacterial. Internal width = 396 mm. Internal height = 346 mm. Internal depth = 446 mm. Door type = 1 hinged door. Number of keys = 2 pcs. Compartment height = 350 mm. Shelf width = 400 mm. Shelf depth = 450 mm. Design = welded. Finish = powder coated. Label size HxW 20 x 95 mm. Anti-bacterial coating. The cubes can be connected together at the sides, or at the top and bottom. Made of powder coated sheet steel. Body always in light grey. Lockable with cylinder lock, 2 keys. Label size HxW 20 x 95 mm. Supplied fully assembled. Fitting for padlocks available on request.

See full description
Specifications for Cube Locker Anti Bacterial HxWxD 350 x 400 x 450 mm Light Grey
  • Number of Doors
    1
  • Width
    400mm
  • Lock Type
    Cylinder Lock
  • Product Type
    Cube Lockers
  • Material
    Steel
  • Height
    350mm
  • Internal Depth
    446mm
  • Internal Width
    396mm
  • Depth
    450mm
  • Internal Height
    346mm
  • Finish
    Powder Coated