Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Personal & Non Standard Lockers
Heat Recovery Unit HR200WK 3 Speed 230V White
By Vent-Axia
Order Code:
ZT5104439S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/storage-and-handling/personal-and-non-standard-lockers/heat-recovery-unit-hr200wk-3-speed-230v-white/p/ZT5104439S
Add to quotation
View all Personal & Non Standard Lockers
Description
Vent-Axia HEAT RECOVERY UNIT HR200WK 3 SPEED 230V WHITE Domestic Other 14120020
Specifications
Specifications for Heat Recovery Unit HR200WK 3 Speed 230V White
Housing Material
Plastic
Height
270mm
Length
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome