0
1
2
3
4
5

Metal Storage Lockers Three Doors Grey

Order Code: ZT3961190S

£259.99 Inc VAT (20%)


Description

Large Metal Lockers

Provide your customers, clients, students or staff with a secure place to store their personal belongings thanks to these 3 Door Wide Storage Lockers.

Each locker has all the storage facilities you will need - two shelves, 1 clothing rail and 1 scarf/belt rail - giving everyone plenty of room for clothing, personal belongings and stationary.


* Three door wide metal locker arrives flat packed - easy to assemble
* One hanging rail, two storage shelves & one accessory rail
* FREE 3 magnets & name cards to customise your lockers, a little freebie just for you
* Made from durable steel and finished with powder coated grey paint
* Each door has vents to get the air flowing and stop those trainers smelling
* Name/number card holder on each door
* 2 keys for each locker - giving you some handy spares
* Dimensions: 50cm D x 90cm W x 180cm H Three Door Manual Lockers

These steel lockers provide security and space for up to three people, these locker cabinets can be used alone or within a locker room system - simply purchase multiple units to create your own office and gym changing room lockers.

See full description
Specifications for Metal Storage Lockers Three Doors Grey
  • Number of Doors
    3
  • Material
    Metal
  • Product Type
    Storage Lockers
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome