5 Tier Plastic Shelving 1840 x 900 x 400mm Black G09045

Order Code: ZT1542190S

£59.99 Inc VAT (20%)


Description

The Barton modular plastic shelving unit is suitable for most environments making a low cost shelving system for light duty items. Manufactured from black polypropylene, the unit consists of 5 shelves which are connected through the provided lateral joints. Measuring 1840mm x 900mm x 400mm, the shelving system can be fixed to the wall with the supplied fixing brackets (wall fixings not included) and is quick and easy to assemble.
Modular plastic shelving unit for light duty items
Suitable for wall mounting (includes brackets/excludes fixings)
Shelf capacity: 50kg
Dimensions: H1840mm x W900mm x D400mm
Colour: Black

See full description
Specifications for 5 Tier Plastic Shelving 1840 x 900 x 400mm Black G09045
  • MFR Part No.
    GA06953
  • Weight
    8.7kg
  • Material
    Polypropylene
  • Product Type
    Plastic Shelving
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome