Additional Shelf, Incl. Shelf Supports, Plastic Coated, Light Grey, WxD 1000 X 400mm

Order Code: ZT2700702S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£70.295%


Description

Additional shelf, incl. shelf supports, plastic coated, light grey, WxD 1000 x 400 mm. Supplied = assembled. Width = 1000 mm. Depth = 400 mm. Material = sheet steel. Finish = zinc plated and plastic coated. Colour = light grey RAL 7035. Max. load = 145 kg. Product type = accessories for boltless shelving units. Easy plug-in assembly. With C-shaped 40 mm safety edges.

See full description
Specifications for Additional Shelf, Incl. Shelf Supports, Plastic Coated, Light Grey, WxD 1000 X 400mm
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Colour
    White Aluminium
  • Depth
    400mm
  • Width
    1000mm
  • Finish
    Zinc Plated and Plastic Coated
  • Load Capacity
    145kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome