Additional Shelf, Incl. Shelf Supports, Plastic Coated, Light Grey, WxD 1000 X 800mm

Order Code: ZT2700896S

£109.99 Inc VAT (20%)


Description

Additional shelf, incl. shelf supports, plastic coated, light grey, WxD 1000 x 800 mm. Supplied = assembled. Width = 1000 mm. Depth = 800 mm. Material = sheet steel. Finish = zinc plated and plastic coated. Colour = light grey RAL 7035. Max. load = 130 kg. Product type = accessories for boltless shelving units. Easy plug-in assembly. With C-shaped 40 mm safety edges.

See full description
Specifications for Additional Shelf, Incl. Shelf Supports, Plastic Coated, Light Grey, WxD 1000 X 800mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Colour
    White Aluminium
  • Width
    1000mm
  • Depth
    800mm
  • Finish
    Zinc Plated and Plastic Coated
  • Load Capacity
    130kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome