Assembly Trolley, 1 Plastic Shelf, Shelf 1050 X 700mm, Light Blue Frame

Order Code: ZT2716338S

£619.99 Inc VAT (20%)


Description

Assembly trolley, 1 plastic shelf, shelf 1050 x 700 mm, light blue frame. Supplied = assembled. Max. load = 500 kg. Platform length = 1050 mm. Platform width = 700 mm. Length = 1128 mm. Width = 700 mm. Height = 895 mm. Working height = 895 mm. Number of levels = 2 pcs. Shelf heights = 275/895 mm. Platform material = plastic. Frame material = steel, powder coated. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Number of shelves = 1 pcs. Max. load 500 kg. Everything remains in place due to anti-slip plastic shelves. Ergonomic working height for handling bulky and heavy objects. Rounded corners and edges ensure safe work without injuries or damage. Shelves are easy to exchange and yet are secured reliably by 4 Spax screw connections. Permanently welded steel construction offers high stability and durability. The click-on and rubber coated push handle offers additional comfort. Flush mounted shelves. Shelf heights 275/895 mm. Click-on push handle. Wheels 2 swivel castors and 2 fixed castors, wheel 200 mm, swivel castors with double stop. With ball bearing mounted solid rubber tyres. The specified max. loads are for even load distribution.

See full description
Specifications for Assembly Trolley, 1 Plastic Shelf, Shelf 1050 X 700mm, Light Blue Frame
  • Product Type
    Workshop Trolleys
  • Supplied
    Assembled
  • No. of Levels
    2
  • Number of Shelves
    1
  • Length
    1128mm
  • Wheel Diameter
    200mm
  • Height
    895mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    700mm
  • Shelf Heights
    275 / 895mm
  • Load Capacity
    500kg
  • Platform Material
    Plastic
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    1050mm
  • Platform Width
    700mm
  • Working Height
    895mm
  • Frame Material
    Steel Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome