Assembly Trolley, 2 Plastic Shelves, Shelf 1250 X 800mm, Light Blue Frame

Order Code: ZT2716360S

£799.99 Inc VAT (20%)


Description

Assembly trolley, 2 plastic shelves, shelf 1250 x 800 mm, light blue frame. Supplied = assembled. Max. load = 500 kg. Platform length = 1250 mm. Platform width = 800 mm. Length = 1328 mm. Width = 800 mm. Height = 895 mm. Working height = 895 mm. Number of levels = 2 pcs. Shelf heights = 275/895 mm. Platform material = plastic. Frame material = steel, powder coated. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Number of shelves = 2 pcs. Max. load 500 kg. Everything remains in place due to anti-slip plastic shelves. Ergonomic working height for handling bulky and heavy objects. Rounded corners and edges ensure safe work without injuries or damage. Shelves are easy to exchange and yet are secured reliably by 4 Spax screw connections. Permanently welded steel construction offers high stability and durability. The click-on and rubber coated push handle offers additional comfort. Flush mounted shelves. Shelf heights 275/895 mm. Click-on push handle. Wheels 2 swivel castors and 2 fixed castors, wheel 200 mm, swivel castors with double stop. With ball bearing mounted solid rubber tyres.

See full description
Specifications for Assembly Trolley, 2 Plastic Shelves, Shelf 1250 X 800mm, Light Blue Frame
  • Product Type
    Workshop Trolleys
  • Supplied
    Assembled
  • No. of Levels
    2
  • Number of Shelves
    2
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Height
    895mm
  • Length
    1328mm
  • Width
    800mm
  • Platform Width
    800mm
  • Platform Material
    Plastic
  • Working Height
    895mm
  • Platform Length
    1250mm
  • Load Capacity
    500kg
  • Wheel Bearing
    Roller Bearing
  • Frame Material
    Steel Powder Coated
  • Shelf Heights
    275 / 895mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome