Bolt-together Shelf Unit - Light Duty - Plastic Coated, Height 2500mm, Width 1000mm, Depth 600mm, Extension

Order Code: ZT2732429S

£599.99 Inc VAT (20%)


Description

Bolt-together shelf unit, light duty, plastic coated, shelf unit height 2500 mm, shelf width 1000 mm, depth 600 mm, extension shelf unit. Supplied = flat pack. Shelf unit type = extension unit. Number of shelves = 6 pcs. Shelf depth = 600 mm. Max. shelf load = 125 kg. Shelf unit height = 2500 mm. Max. bay load = 750 kg. Design = screw connection. Shelf width = 1000 mm. Material = steel. Finish = zinc plated and plastic coated. Zinc plated and additionally plastic coated, light grey RAL 7035. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Shelves Especially torsion resistant through closed shelf corners. With C-shaped 3-fold safety edging on all sides. 40 mm high. Angle posts With angled footplate. Shelves are height adjustable in 25 mm increments. Stabilised with corner panels. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Bolt-together Shelf Unit - Light Duty - Plastic Coated, Height 2500mm, Width 1000mm, Depth 600mm, Extension
  • Material
    Steel
  • Design
    Screw Connection
  • Number of Shelves
    6
  • Supplied
    Flat Pack
  • Load Capacity
    125kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    125kg
  • Shelf Width
    1000mm
  • Finish
    Zinc Plated and Plastic Coated
  • Shelf Type
    Extension Unit
  • Shelf Unit Height
    2500mm
  • Shelf Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome