Boltless Shelving Unit System - Medium Duty - Plastic Coated, Height 2000mm, Extension, Width X Depth 1000x300mm

Order Code: ZT2708233S

£549.99 Inc VAT (20%)


Description

Boltless shelving unit system, medium duty, plastic coated, shelf height 2000 mm, extension shelf unit, width x depth 1000x300 mm. Supplied = flat pack. Colour of uprights = light grey RAL 7035. Shelf unit height = 2000 mm. Shelf unit design = single sided. Finish = zinc plated and plastic coated. Material = steel. Design = plug in. Shelf height adjustment increments = 25 mm. Overall depth = 335 mm. Overall width = 1010 mm. Max. bay load = 1600 kg. Max. shelf load = 220 kg. Shelf depth = 300 mm. Shelf width = 1000 mm. Shelf height = 40 mm. Zinc plated and additionally plastic coated, light grey RAL 7035. Access from both sides without being hindered by a diagonal brace. Max. bay load: 1000 and 1200 kg. Extensive range of accessories. Shelves with 40 mm safety edges on all sides. Standard model Complete shelf unit with shelves as standard or extension units. Unrestricted access from both sides without obstructive diagonal cross braces Uprights with open design. Solid sheet metal or welded mesh cladding see accessories. Shelves with 40 mm safety edges on all sides, height adjustable in increments of 25 mm. External dimensions: Widths: standard shelf unit = 1060 mm, extension shelf unit = 1010 mm. Depth: shelf depth + 35 mm. If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. These shelf units are also available with a width of 1300 mm on request. The specified max. load values are applicable with uniform load distribution. Additional shelves may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit System - Medium Duty - Plastic Coated, Height 2000mm, Extension, Width X Depth 1000x300mm
  • Design
    Plug In
  • Material
    Steel
  • Load Capacity
    220kg
    1600kg
  • Width on Shaft
    1000mm
  • Supplied
    Flat Pack
  • Shelf Capacity
    220kg
  • Overall Width
    1010mm
  • Overall Depth
    335mm
  • Shelf Unit Height
    2000mm
  • Shelf Height
    40mm
  • Colour of Uprights
    Light Grey
  • Shelf Width
    1000mm
  • Finish
    Zinc Plated and Plastic Coated
  • Shelf Depth
    300mm
  • Shelf Unit Design
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome