Combination Boltless Shelving Component, Plastic Foot, Pack Of 4

Order Code: ZT2706174S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Combination boltless shelving component, plastic foot, pack of 4. Supplied = assembled. Material = plastic. Colour = black. Place of use = indoor use. Product type = combination boltless shelving unit components. Super quick plug-in assembly - rubber hammer suffices. Extremely stable due to patented clamp plug-in connection. With high-quality plastic coating. With shelf support beams in 8 lengths, you can have any desired shelf width and depth. Shelving units, workshop tables, sub-structures - all according to your individual requirements. For upright profiles. Increases the height of the uprights by 1 mm. Pack of 4.

See full description
Specifications for Combination Boltless Shelving Component, Plastic Foot, Pack Of 4
  • Material
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome