Double Door Cupboard - Acoustically Effective - HxWxD 1956 X 800 X 432mm, 4 Shelves, Pure White/Pigeon Blue

Order Code: ZT2696729S

£2,499.99 Inc VAT (20%)


Description

Double door cupboard, acoustically effective, HxWxD 1956 x 800 x 432 mm, 4 shelves, pure white/pigeon blue. Supplied = assembled. Width = 800 mm. Height = 1956 mm. Depth = 432 mm. Body colour = pure white RAL 9010. Material = steel, powder coated. Product type = double door cupboards. Door type = hinged door. Door colour = pigeon blue RAL 5014. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = steel, powder coated. Shelf colour = graphite black RAL 9011. Max. shelf load = 44 kg. Feature = lockable. Lock type = rotary cylinder lock with three bolt mechanism incl. 2 keys. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Opening angle of doors = 120 °. Puristic storage space for folders, files and office supplies. The classic cupboard among the filing cupboards. Streamlined design. Practical functionality. Sturdy, welded steel body, powder coated. With height adjustment screws as standard. Steel cover panel 11 mm. Torsion resistant, double shell sheet steel doors with slim bar handle with a classic and elegant appearance. Acoustically effective. Door opening angle up to 120°. Secure three bolt locking mechanism with rotary cylinder lock incl. 2 keys. Configuration: 4 steel shelves, painted graphite black RAL 9011 for 5 file heights, max. shelf load 44 kg. Supplied fully assembled. Common key locks on request.

See full description
Specifications for Double Door Cupboard - Acoustically Effective - HxWxD 1956 X 800 X 432mm, 4 Shelves, Pure White/Pigeon Blue
  • Product Type
    Double Door Cupboards
  • Material
    Steel Powder Coated
  • Shelf Capacity
    44kg
  • Body Colour
    Pure White
  • Supplied
    Assembled
  • Door Colour
    Pigeon Blue
  • Number of Shelves
    4
  • Height
    1956mm
  • Depth
    432mm
  • Width
    800mm
  • Internal Fittings
    4 Shelves
  • Number of Doors
    2
  • Features
    Lockable
  • Shelf Colour
    Graphite Black
  • Door Opening Angle
    120°
  • Shelf Material
    Steel Powder Coated
  • Door Type
    Hinged Door