ESD Plastic Case, Capacity 10 L, External Dimensions LxWxH 400 X 300 X 130mm

Order Code: ZT2747892S

£139.99 Inc VAT (20%)


Description

ESD plastic case, capacity 10 l, external dimensions LxWxH 400 x 300 x 130 mm, 1+ items. Supplied = assembled. Capacity = 10 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 130 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 117 mm. Lock type = snap lock. Weight = 1.3 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on one long side. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 10 L, External Dimensions LxWxH 400 X 300 X 130mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    10L
  • External Length
    400mm
  • Internal Width
    258mm
  • Internal Height
    117mm
  • Lock Type
    Snap Lock
  • Internal Length
    358mm
  • External Height
    130mm
  • External Width
    300mm
  • Number of Handles
    2
  • Weight
    1.3kg
  • Temperature Resistance
    10°C To +80°C
  • Features
    ESD Version, Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome