ESD Plastic Case, Capacity 15 L, External Dimensions LxWxH 400 X 300 X 183mm

Order Code: ZT2747823S

£159.99 Inc VAT (20%)


Description

ESD plastic case, capacity 15 l, external dimensions LxWxH 400 x 300 x 183 mm, 1+ items. Supplied = assembled. Capacity = 15 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 183 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 165 mm. Lock type = snap lock. Weight = 1.6 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on one long side. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 15 L, External Dimensions LxWxH 400 X 300 X 183mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    15L
  • External Width
    300mm
  • Internal Width
    258mm
  • External Height
    183mm
  • External Length
    400mm
  • Internal Height
    165mm
  • Lock Type
    Snap Lock
  • Internal Length
    358mm
  • Weight
    1.6kg
  • Number of Handles
    2
  • Features
    ESD Version, Stackable
  • Temperature Resistance
    10°C To +80°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome