ESD Plastic Case, Capacity 30 L, External Dimensions LxWxH 400 X 300 X 338mm

Order Code: ZT2748004S

£189.99 Inc VAT (20%)


Description

ESD plastic case, capacity 30 l, external dimensions LxWxH 400 x 300 x 338 mm, 1+ items. Supplied = assembled. Capacity = 30 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 338 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 317 mm. Lock type = snap lock. Weight = 2.6 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on both short sides. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description