ESD Plastic Case, Capacity 30 L, External Dimensions LxWxH 600 X 400 X 185mm

Order Code: ZT2747968S

£229.99 Inc VAT (20%)


Description

ESD plastic case, capacity 30 l, external dimensions LxWxH 600 x 400 x 185 mm, 1+ items. Supplied = assembled. Capacity = 30 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 185 mm. Internal length = 558 mm. Internal width = 358 mm. Internal height = 166 mm. Lock type = snap lock. Weight = 2.8 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on one long side. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 30 L, External Dimensions LxWxH 600 X 400 X 185mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    30L
  • Internal Length
    558mm
  • Internal Width
    358mm
  • External Height
    185mm
  • External Length
    600mm
  • Lock Type
    Snap Lock
  • External Width
    400mm
  • Internal Height
    166mm
  • Temperature Resistance
    10°C To +80°C
  • Features
    ESD Version, Stackable
  • Number of Handles
    2
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome