ESD Plastic Case, Capacity 40 L, External Dimensions LxWxH 600 X 400 X 235mm

Order Code: ZT2747882S

£229.99 Inc VAT (20%)


Description

ESD plastic case, capacity 40 l, external dimensions LxWxH 600 x 400 x 235 mm, 1+ items. Supplied = assembled. Capacity = 40 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 235 mm. Internal length = 557 mm. Internal width = 357 mm. Internal height = 216 mm. Lock type = snap lock. Weight = 3.4 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on one long side. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 40 L, External Dimensions LxWxH 600 X 400 X 235mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    40L
  • Lock Type
    Snap Lock
  • Internal Length
    557mm
  • Internal Width
    357mm
  • External Width
    400mm
  • External Height
    235mm
  • Internal Height
    216mm
  • External Length
    600mm
  • Features
    ESD Version, Stackable
  • Number of Handles
    2
  • Temperature Resistance
    10°C To +80°C
  • Weight
    3.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome