ESD Plastic Case, Capacity 60 L, External Dimensions LxWxH 600 X 400 X 340mm

Order Code: ZT2747965S

£259.99 Inc VAT (20%)


Description

ESD plastic case, capacity 60 l, external dimensions LxWxH 600 x 400 x 340 mm, 1+ items. Supplied = assembled. Capacity = 60 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 340 mm. Internal length = 558 mm. Internal width = 358 mm. Internal height = 320 mm. Lock type = snap lock. Weight = 3.7 kg. Temperature resistance = -10 °C to +80 °C. Colour = black. Feature = ESD version, stackable. Number of handles = 2 pcs. Very robust, stackable. No mechanical damage, contamination or susceptibility to humidity. Temperature resistant from -10 °C to +80 °C. Surface resistance 10^4null - 10^10null Ohm. Easy to carry with grip handles in the side walls. 2 snap locks provide a reliable means of locking the hinged lid. Locks can be sealed. Additional case handles on both short sides. ESD (electrostatic discharge) Electronic components are particularly susceptible to being damaged and/or destroyed by electrostatic discharges. In order to prevent damage from ESD, sensitive components must be handled, packaged, stored and transported in a specially protected environment. The subject of ESD is especially important in the electronics industry and in the field of telecom technology.

See full description
Specifications for ESD Plastic Case, Capacity 60 L, External Dimensions LxWxH 600 X 400 X 340mm
  • Material
    Polypropylene
  • Colour
    Black
  • Supplied
    Assembled
  • Capacity
    60L
  • External Height
    340mm
  • Lock Type
    Snap Lock
  • Internal Width
    358mm
  • External Length
    600mm
  • Internal Height
    320mm
  • External Width
    400mm
  • Internal Length
    558mm
  • Temperature Resistance
    10°C To +80°C
  • Features
    ESD Version, Stackable
  • Number of Handles
    2
  • Weight
    3.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome