Plastic Shelf, For 2-sided Roll Containers, Jet Black

Order Code: ZT2743274S

£99.99 Inc VAT (20%)


Description

Plastic shelf, for 2-sided roll containers, jet black. Supplied = assembled. Max. load = 150 kg. Material = plastic. Colour = jet black RAL 9005. Internal length = 746 mm. Internal width = 658 mm. Depth = 815 mm. Product type = shelves/inserts. Made of HDPE plastic in jet black RAL 9005. Max. load 150 kg.

Specifications for Plastic Shelf, For 2-sided Roll Containers, Jet Black
  • Supplied
    Assembled
  • Material
    Plastic
  • Product Type
    Shelves/Inserts
  • Colour
    Black Grey
  • Internal Width
    658mm
  • Internal Length
    746mm
  • Depth
    815mm
  • Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome