Rear Panel Bolted On, For Roll Container With Plastic Base, Powder Coated

Order Code: ZT2732771S

£169.99 Inc VAT (20%)


Description

Rear panel bolted on, for roll container with plastic base, powder coated. Supplied = assembled. Height = 1350 mm. Width = 720 mm. Finish = powder coated. Colour = light blue RAL 5012. Product type = accessories.

Specifications for Rear Panel Bolted On, For Roll Container With Plastic Base, Powder Coated
  • Product Type
    Accessories
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Height
    1350mm
  • Width
    720mm
  • Finish
    Powder-Coated