Rim Bearing, Plastic, Ø230mm, Max. Load 200 Kg

Order Code: ZT2704418S

£63.99each Inc VAT (20%)
£127.98 minimum order value
QuantityPriceDiscount
1 - 4£63.990%
5 +£60.156%

Minimum order quantity: 2.

Description

Rim bearing, plastic, 230 mm, max. load 200 kg, 2+ items. Supplied = assembled. Max. load axial = 200 kg. Outer diameter upper ring = 230 mm. Material = plastic. Product type = rim bearings. Plastic. 360° rotation. For medium duty use.

Specifications for Rim Bearing, Plastic, Ø230mm, Max. Load 200 Kg
  • Material
    Plastic
  • Product Type
    Rim Bearings
  • Supplied
    Assembled
  • Load Axial
    200kg
  • Outer Diameter Upper Ring
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome