Rim Bearing, Plastic, For Light Duty Use, Ø162mm, Max. Load 80 Kg

Order Code: ZT2704564S

Qty of 8 for
£159.92 Inc VAT (20%)
£19.99 each
QuantityPriceDiscount
1 - 79£19.990%
80 - 159£19.194%
160 +£18.398%

This product must be ordered in multiples of 8

Description

Rim bearing, plastic, for light duty use, 162 mm, max. load 80 kg, 8+ items. Supplied = assembled. Max. load axial = 80 kg. Outer diameter upper ring = 162 mm. Material = plastic. Product type = rim bearings. Plastic, for light duty use.

Specifications for Rim Bearing, Plastic, For Light Duty Use, Ø162mm, Max. Load 80 Kg
  • Material
    Plastic
  • Product Type
    Rim Bearings
  • Supplied
    Assembled
  • Outer Diameter Upper Ring
    162mm
  • Load Axial
    80kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome