Rim Bearing, Plastic, For Light Duty Use, Ø302mm, Max. Load 150 Kg

Order Code: ZT2704518S

Qty of 4 for
£107.96 Inc VAT (20%)
£26.99 each
QuantityPriceDiscount
1 - 19£26.990%
20 - 39£25.914%
40 +£24.838%

This product must be ordered in multiples of 4

Description

Rim bearing, plastic, for light duty use, 302 mm, max. load 150 kg, 4+ items. Supplied = assembled. Max. load axial = 150 kg. Outer diameter upper ring = 302 mm. Material = plastic. Product type = rim bearings. Plastic, for light duty use.

Specifications for Rim Bearing, Plastic, For Light Duty Use, Ø302mm, Max. Load 150 Kg
  • Product Type
    Rim Bearings
  • Material
    Plastic
  • Supplied
    Assembled
  • Load Axial
    150kg
  • Outer Diameter Upper Ring
    302mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome