Roll Container, Closed On All Sides, Effective Height 1585mm, Plastic Base, Folding Shelf

Order Code: ZT2718039S

£899.99 Inc VAT (20%)


Description

Roll container, closed on all sides, effective height 1585 mm, plastic base, folding shelf. Supplied = assembled. Max. load = 500 kg. Max. load per level = 50 kg. Width = 720 mm. Depth = 810 mm. Height = 1800 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = plastic. Wheel diameter = 100 mm. Transport dolly material = plastic. Mesh height = 1585 mm. Internal width = 655 mm. Internal depth = 755 mm. Mesh size of side panels = 50x50 mm. Mesh width for rear wall = 50x50 mm. Front panel mesh size = 50x50 mm. Zinc plating increases the level of corrosion protection. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Ready for immediate use as it is delivered fully assembled. Also suitable for large objects due to folding shelf. Protection from unwanted access. Closed on all sides. Mesh walls, electrolytically zinc plated in blue. Wheels With 2 polypropylene swivel castors and 2 fixed castors, 100 mm. Mesh size 50 x 50 mm, complete with folding shelf Door lock, suitable for padlock (not included in delivery) Plastic transport dolly, temperature resistant from -20 °C to +70 °C with steel frame reinforcement for increased stability.

See full description
Specifications for Roll Container, Closed On All Sides, Effective Height 1585mm, Plastic Base, Folding Shelf
  • Supplied
    Assembled
  • Load per Level
    50kg
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Height
    1585mm
  • Mesh Size of Side Panels
    50x50mm
  • Mesh Width For Rear Wall
    50x50mm
  • Front Panel Mesh Size
    50x50mm
  • Height
    1800mm
  • Internal Width
    655mm
  • Width
    720mm
  • Internal Depth
    755mm
  • Depth
    810mm
  • Wheel Diameter
    100mm
  • Wheel Type
    Plastic
  • Load Capacity
    500kg
  • Dolly Material
    Plastic
  • Finish
    Zinc Plated By Galvanization