Shelf, Plastic-Coated, WxD 1000 X 500mm

Order Code: ZT2710081S

£119.99 Inc VAT (20%)


Description

Shelf, plastic-coated, WxD 1000 x 500 mm. Supplied = assembled. Width = 1000 mm. Depth = 500 mm. Finish = plastic coated. Colour = light grey RAL 7035. Max. load = 330 kg. Product type = accessories for heavy duty boltless shelving units. Box shaped shelf. Incl. shelf brackets. Top quality. Shelf in torsion-resistant box shape.

See full description
Specifications for Shelf, Plastic-Coated, WxD 1000 X 500mm
  • Supplied
    Assembled
  • Colour
    Turquoise Green
  • Width
    1000mm
  • Depth
    500mm
  • Finish
    Plastic Coated
  • Load Capacity
    330kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome